Beli compression tester kit di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JTC Compression Tester Full
    Mulai

    Rp3.099.900

    JTC Compression Tester Full
    atribut:
    • Adapter Size: M10x1.0,m12x1.25,m14x1.25,m18x1.5
    • Hose Length (mm): 440
    • Length (mm): Pipe adapter 190 each
    • Measuring Range (kPa): 0~2100
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  2. monotaro Engine Accessories Compression Tester (Pengukur Kompresi Mesin)
    Mulai

    Rp1.299.900

    monotaro Engine Accessories Compression Tester (Pengukur Kompresi Mesin)
    Deskripsi:
    Easily measure cylinder compression of gasoline engine. -Two types of aluminum tubes (straight, curved type) are included, and measurement of various engines is possible -A variety of adapters compatible with standard cylinders are included. -Self-locking mechanism mounted on rubber hose. here is no worry that you will leave the adapter inside the cylinder.
    atribut:
    • Adapter Size: M10 x 1.0 - M12 x 1.25 - M14 x 1.25 - M18 x 1.5
    • Measurement range (kPa): 0-2100
  3. KRISBOW Kit Alat Ukur Kompresi Mesin
    Mulai

    Rp369.900

    KRISBOW Kit Alat Ukur Kompresi Mesin
    atribut:
    • Pressure Gauge (Psi/bar): 0-300/0-20
    • Adaptor (mm x inch): 10x1, 12x1.25, 14x1.25, 18x1.5
  4. KRISBOW Kit Alat Tes Kompresi Mesin Diesel
    Mulai

    Rp849.900

    KRISBOW Kit Alat Tes Kompresi Mesin Diesel
    atribut:
    • Preassure Gauge: 0-1000/0-70/0-71 (Psi/bar/kgf cm2)
    • Glow Plug Adaptor: M10 x 1 x 91mm, M10 x 1 x 119mm, M10 x 1.25 x 135mm, M22 x 1.5 x 118mm, M10 x 1 x 113mm, M8 x 1 x 102mm, M10 x 1 x 83mm, M10 x 1.25 x 67mm, M12 x 1.25 x 51mm.
    • Injector Adaptor: M24 x 1.5 x 88mm, M22 x 1.5 x 75mm, M24 x 2 x 63mm, M20 x 1.5 x 75mm
    • Screw Adaptor: M18 x 1.5 160mm
    • Packing Dimensions (mm): 380x80x290
  5. WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Rating:
    98% of 100
    (41)
    Mulai

    Rp60.900

    WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Deskripsi:
    WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
  6. OTC Compression Tester Kit
    Mulai

    Rp4.399.900

    OTC Compression Tester Kit
    atribut:
    • UNSPSC: 81141506
  7. JONNESWAY Petrol & Diesel Engine Compression and Leakage Test Kit
    Mulai

    Rp11.999.900

    JONNESWAY Petrol & Diesel Engine Compression and Leakage Test Kit
    Deskripsi:
    This petrol & diesel engine compression and cylider leakage test kits that cover the wide range of modern engines, including Hdi, TDCI and Pumpe Duse. Included clamp-on injector adaptors, 0-50bar (700psi) gauge with rubber bumper, straight and right angled quick connect fitting and an extensive range of glow plug and injector adaptors enable this kit to cover the vast majority of car, van, truck, and bus, agricultural and marine diesel engines. Additional pressure gauge for references on incoming pressure during the operation (0-7bar). Glow Plug Adaptors : Wide range of Alfa,BMW, Chusler, Daewoo, Fait, Ford, Hyuidi, Izusu, Land Lover, LDV, Mazda, Mercedes, Mitsubishi, Nissan, Opel, PSA, Renaiult, Saab, Suzuki, Toyota, VAG, Vauxhall, Volvo diesel engines. Spark plug size : 10, 12, 14, 18mm. Injector : M20, M22, M24, & Ford Stanadyne injector plus clamp-on injector.
    atribut:
    • Size (mm): 10, 12, 14, 18
  8. JONNESWAY Petrol Engine Compression Tester Set
    Mulai

    Rp3.299.900

    JONNESWAY Petrol Engine Compression Tester Set
    Deskripsi:
    Compression Tester-General Purpose M14 & M18 Plug Ports M14 & M18 Thread Chaser, M10 & M12 Thread Chaser. M10 Extension, M12 Extension, M14 Extention, M14 Extention, M18 Extention, Service Kit. Comprehensive kit is based on petrol compression tester for vehicles with M10, M12, M14, and M18 sparkplug threads. Easy to use. Checks condition of valves, piston rings, gaskets & cylinder heads. Used on cars, vans & motorcycles. Pressure relief valve enables repeated testing of a cylinder without removing the gauge.
  9. KING TONY Motorcycle Test Equipment Gasoline Compression Tester Kit (Tester Tegangan Otomotif)
    Mulai

    Rp1.299.900

    KING TONY Motorcycle Test Equipment Gasoline Compression Tester Kit (Tester Tegangan Otomotif)
    Deskripsi:
    - Suitable for petrol engines on lawn mowers,motorbikes, cars, trucks and so on.- Quickly diagnose problems with pistons, rings, andvalves- Gauge has dual color scale with 0-300 PSI, 0-20 Kpa- Easy pressure release button on side of tester- Brass corrosion resistant fittings
    atribut:
    • Maximum Pressure (kPa): 20
    • Maximum Pressure (psi): 300
  10. JTC Air Type Cylinder Leak Tester
    Mulai

    Rp4.999.900

    JTC Air Type Cylinder Leak Tester
    atribut:
    • Hose Length (mm): 600
    • Plug (mm): (Correspondence) 10, 12, 14, 18
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  11. CP Nozzle Injector Tester (Alat Uji Injektor)
    Mulai

    Rp2.299.900

    CP Nozzle Injector Tester (Alat Uji Injektor)
    Deskripsi:
    Nozzle Tester Model s60H( Top Quality ) Alat Test Nozzle Mobil / Alat Uji Nozzle Truk / Alat BengkelSpesifikasi-Pengujian injeksi-nozzle menjadi mudah.-The Bosch Nozzle Tester adalah unit yang sangat serbaguna:-Pengujian dan penyesuaian tekanan pembukaan injeksi nosel-Penilaian semprot injeksi mengenai bentuk dan atomisasi (image injeksi semprot)-Memeriksa kebocoran di saluran injeksi, dan memeriksa sifat obrolan di pemegang nosel dua musim semi, melangkah pemegang nozzle, dan UI / UP aplikasi.-Dibandingkan dengan model pendahulunya EFEP 60H, karena cepat membaca akurasi yang lebih baik (1 bar), dan meningkatkan akurasi pengukuran manometer, kemungkinan ketidakakuratan pengukuran secara keseluruhan telah meningkat pada EPS 100 dari +/- 4 bar +/- 2,4 bar. Ini berarti bahwa bahkan kebocoran yang paling menit dapat dianalisis dan dicegah sehingga kemungkinan goyang mesin saat idle dapat dikesampingkan. Perbaikan desain telah mengakibatkan kebocoran dalam dari EPS 100 jauh lebih rendah dibandingkan dengan EFEP memiliki keuntungan bahwa dalam rangka pengujian kebocoran pada pemegang nosel dua musim semi dan Unit injector dll, tekanan yang dihasilkan tidak drop.
  12. monotaro Radiator Leak Tester (Domestic Car + Foreign Car Correspondence)
    Mulai

    Rp1.399.900

    monotaro Radiator Leak Tester (Domestic Car + Foreign Car Correspondence)
    Deskripsi:
    By using a hand pump to cool down the cooling water through the radiator, you can check breakage and leakage of cooling water by pressurizing. By switching attachments, it is very convenient because it can correspond to all domestically produced cars and many foreign cars. * Depending on the model, it may not be available.. For inspection of breakage and leakage of cooling waterDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Set Contents: Hand pump x 1, adapter x 10, domestic car attachment x 4, Toyota, Nissan, Suzuki clip x 1
  13. FLUKE Aksesori Test Lead (Perlengkapan Kabel Ukur)
    Mulai

    Rp1.199.900

    FLUKE Aksesori Test Lead (Perlengkapan Kabel Ukur)
    Deskripsi:
    Set of three (one red, one gray, one black) safety designed insulated Probe Tip Alligator Clips. Designed for use with STL 120 Shielded Test Leads and TL75 Test Leads. Accepts standard 0.08 in (2 mm)-pin tip sized test probes. Nickel-plated steel jaw contact material with standard jaw opening of 5/16 in (8 mm).
  14. GRIP ON TOOLS Compression Tester Kit
    Mulai

    Rp629.900

    GRIP ON TOOLS Compression Tester Kit
    Deskripsi:
    - Quickly and accurately check compression on petrol engines.- Thread sizes: M18 x 1.5, M14 x 1.25 M10 x 1.0, M12 x 1.25- 2.5, 0-300psi, 0-2000Kpa- M10x1, M12x1.25, M14x1.25, M18x1.5
Daftar Harga compression tester kit Terbaru October 2026
JTC Compression Tester FullRp3.099.900
JTC Combination Gasoline Compression TesterRp1.799.900
JTC Diesel Compression TesterRp9.999.900
monotaro Engine Accessories Compression Tester (Pengukur Kompresi Mesin)Rp1.299.900
JTC Engine Oil Pressure TesterRp1.199.900
KRISBOW Kit Alat Ukur Kompresi MesinRp369.900
KRISBOW Kit Alat Tes Kompresi Mesin DieselRp849.900
WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)Rp60.900
WESTWARD Compression TesterRp1.199.900
OTC Compression Tester KitRp4.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)